Motion
48-40-4345

MILWAUKEE TOOL
48-40-4345

8 in. Aluminum Cutting Circular Saw Blade
Mi Item #11044333
MFR #48-40-4345
Price$84.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-4345

8 in. Aluminum Cutting Circular Saw Blade
Mi Item #11044333
MFR #48-40-4345

Mfr description
48-40-4345 8 IN. ALUMINUM CUTTING CIRCUL
  • Engineered with cobalt infused tungsten carbide to extend cutting life
  • Laser cut vibration dampening slots to minimize heat, sound and noise
  • Ideal for dry metal cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.69/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    8 in
  • Weight
    1.4 lb
  • Width
    0.05 in

Details

  • Additional Details
    Expansion Slots, Vibration Dampening Technology
  • Cutting Material
    Carbide
  • Diamond Arbor
    No
  • Includes
    (1) Circular Saw Blade
  • Manufacturer Upc Number
    045242569113
  • Max Rpm
    5000 rpm
  • Number Of Teeth
    58
  • Tooth Form
    Alternate Top Bevel
  • UPC_NO
    045242569113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)