Motion
49-66-6134

MILWAUKEE TOOL
49-66-6134

Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #11044337
MFR #49-66-6134
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6134

Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #11044337
MFR #49-66-6134

Mfr description
49-66-6134 SHOCKWAVE IMPACT DUTY 3/8"
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    32 mm
  • Socket Size
    10 mm

Details

  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    045242580972
  • Material
    Forged Steel
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    045242580972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)