Motion
48-21-0001

MILWAUKEE TOOL
48-21-0001

Lockout Tag & Label - White, Includes: 2 -Sheets of 100 Labels
Mi Item #11044342
MFR #48-21-0001
Price$125.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-21-0001

Lockout Tag & Label - White, Includes: 2 -Sheets of 100 Labels
Mi Item #11044342
MFR #48-21-0001

Mfr description
48-21-0001 ONE-KEY ASSET ID TAG-SMALL P
  • Tracking Powered by the ONE-KEY™ App
  • Compatible with the ONE-KEY™
  • Scans with any smart mobile device with an integrated camera and the ONE-KEY™ app, rather than requiring dedicated hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.39/each

Specifications

Dimensions

  • Height
    13.0000 in
  • Width
    12.0000 in

Details

  • Color
    White
  • Includes
    2 -Sheets of 100 Labels
  • Manufacturer Upc Number
    045242593385
  • UPC_NO
    045242593385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)