Motion
48-39-0630

MILWAUKEE TOOL
48-39-0630

Band Saw Blade - High Speed Steel Material, 30.5625 in, 776.29 mm Length, 0.5 in Width, 0.02 in Thick, 8/10 Tpi TPI
Mi Item #11044344
MFR #48-39-0630
Price$27.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0630

Band Saw Blade - High Speed Steel Material, 30.5625 in, 776.29 mm Length, 0.5 in Width, 0.02 in Thick, 8/10 Tpi TPI
Mi Item #11044344
MFR #48-39-0630

Mfr description
48-39-0630 30-9/16 IN. 8/10 TPI COMPACT
  • More Cuts. Less Blade Changes.
  • 3X Life in Stainless Steel and other extreme metals.
  • 2X Faster in Thin Metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.27/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    30.5625 in, 776.29 mm
  • Thickness  
    0.02 in
  • Tool Weight
    0.321 lbs, 0.1456 kg
  • Width  
    0.5 in

Details

  • Additional Details
    Material Thickness, Thick Metal, Material Application, Medium Metal, Warranty, No Warranty
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Material
    High Speed Steel
  • For Use On
    Thick Metal
  • Includes
    3 Blades
  • Material Grade
    High Speed Steel
  • Number Of Teeth
    260
  • Series
    Extreme Metal
  • Set or Individual
    Set
  • Tooth Form
    Variable
  • Tpi
    8/10 Tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)