Motion
49-66-7019

MILWAUKEE TOOL
49-66-7019

8PC SHOCKWAVE™ Impact Duty™ 3/4" Drive Metric Standard 6 Point Socket Set
Mi Item #11044355
MFR #49-66-7019
Price$168.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7019

8PC SHOCKWAVE™ Impact Duty™ 3/4" Drive Metric Standard 6 Point Socket Set
Mi Item #11044355
MFR #49-66-7019

Mfr description
49-66-7019 8PC SHOCKWAVE IMPACT DUTY 3
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.71/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    38 mm
  • Min Size
    26 mm
  • Socket Sizes
    26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242584031
  • Material
    Forged Steel
  • Number Of Pieces
    8
  • Number of Sockets
    3 PC
  • Socket Points
    6 PT
  • UPC_NO
    045242584031
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)