1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-62-6080
Flat Chisel - Steel Material, 2-1/2 in Cutting Width, 13.7500 in OAL
MI ITEM #
11044363
MFR #
48-62-6080
Price
$27.01
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
MILWAUKEE TOOL 48-62-6080
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-62-6080
Flat Chisel - Steel Material, 2-1/2 in Cutting Width, 13.7500 in OAL
MI ITEM #
11044363
MFR #
48-62-6080
Mfr description
SDS PLUS SLEDGE Bull Point & Flat
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.01
/each
Add to Cart
Specifications
Dimensions
Cutting Width
2-1/2 in
Overall Length
13.7500 in
Weight
16 lbs
Details
Application
Concrete
Chisel Type
Bull Point and Flat
Material
Steel
Package Quantity
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items