Motion
49-66-6146

MILWAUKEE TOOL
49-66-6146

Impact Socket - 23 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #11044367
MFR #49-66-6146
Your Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6146

Impact Socket - 23 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #11044367
MFR #49-66-6146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.53/each(List $13.26)

Overview

Mfr description
49-66-6146 SHOCKWAVE IMPACT DUTY 3/8"
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Standard Metric Impact Socket
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number
  • Meets ASME Industry Standards

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    23 mm
  • Material
    Forged Steel
  • Socket Points
    6 PT
  • Overall Length
    34 mm
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    045242581115
  • UPC_NO
    045242581115
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text