Overview
Mfr description
2746-81CT M18 FUEL 18 GAUGE BRAD NAILE
- Consistent, clean nail holes
- Compact size
- Zero ramp-up time
- No gas cartridge required
- Tool free drive depth adjustment
- Sequential and contact actuation firing modes
- Dry fire lockout
- Tool free jam clearing latch
- Reversible belt hook included
- Three interchangeable tips included
- On / off power button
- Reconditioned Product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data