Motion
49-16-2416

MILWAUKEE TOOL
49-16-2416

Specialty Tool - High Strength Steel Material, Chrome Plated Finish, Red, Black Color
Mi Item #11044371
MFR #49-16-2416
Price$166.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2416

Specialty Tool - High Strength Steel Material, Chrome Plated Finish, Red, Black Color
Mi Item #11044371
MFR #49-16-2416

Mfr description
49-16-2416 3/4" PROPEX EXPANDER HEAD W/
  • RAPID SEAL™ For Consistently Fast Sealing as Temperatures Decrease
  • Milwaukee Auto-Rotate Compatibility
  • Chrome Plating for Weather and Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.68/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® 3/4" ProPEX® Expander Heads with RAPID SEAL™ are precision engineered for accurate expansions and auto-rotating compatibility. Milwaukee designed the RAPID SEAL™ expansion head segments to deliver up to 65% faster sealing of connections as temperatures decrease, ultimately providing the fastest times to begin a pressure test. Made from high strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Optimized for use with M12 FUEL™ ProPEX® Expander, heads are compatible with Milwaukee M12™ and M18™ Expanders except for the M18™ FORCE LOGIC™ ProPEX® Expansion Tool. Size markings on the ring and collar surface provide easy recognition at any orientation.
  • Battery Included
    No
  • Color
    Black, Red
  • Features
    Backward Compatibility fits most Uponor Cordless Tools, Chrome Plated for Weather and Corrosion Resistance, Easy size recognition on rings and collar surface, Milwaukee Auto-Rotate Compatibility, Precision engineered for accurate expansions, RAPID SEAL For Consistently Fast Sealing as Temperatures Decrease
  • Finish
    Chrome Plated
  • Includes
    (1) 3/4 in ProPEX Expander Head w, RAPID SEAL
  • Manufacturer Upc Number
    045242587094
  • Material
    High Strength Steel
  • Number Of Pieces
    1
  • Tool Type
    Expander Head
  • UPC_NO
    045242587094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)