Motion
49-66-6232

MILWAUKEE TOOL
49-66-6232

Impact Socket - 1-1/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
Mi Item #11044378
MFR #49-66-6232
Price$16.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6232

Impact Socket - 1-1/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
Mi Item #11044378
MFR #49-66-6232

Mfr description
49-66-6232 SHOCKWAVE IMPACT DUTY 1/2"
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • Deep SAE Impact Socket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.51/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drive Size
    1/2 in
  • Overall Length
    3.07 in
  • Socket Size
    1-1/8 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242581788
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Shaft Style
    Straight
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    045242581788
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)