Overview
Mfr description
2727-81HD M18 FUEL 16 IN. CHAINSAW KIT
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 16 in. chainsaw to generate the power and performance of a gas engine up to 40CC
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack: provides optimized performance and overload protection using total system communication between tool, battery and charger
- 16 in. Oregon bar and chain
- Dual-stud for improved bar and chain retention
- Automatic oiler for proper chain lubrication and increased productivity
- Onboard storage for scrench
- Compatible with 150+ M18™ tools
- Reconditioned product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data