Specifications
Dimensions
- Weight2.296 lb
Details
- Includes(1) M12 FUEL Multi-Tool, (1) M12 4.0ah Battery, (1) M12 Charger, (1) Open Back Sanding Pad, (1) Blade for Wood, Steel, (1) Adapter, (1) 120 GRIT Sandpaper, (1) 60 GRIT Sandpaper, (1) 80 GRIT Sandpaper
- Manufacturer Upc Number045242547548
- UPC_NO045242547548
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)