Motion
49-66-6266

MILWAUKEE TOOL
49-66-6266

Impact Socket - 34 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #11044395
MFR #49-66-6266
Price$24.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6266

Impact Socket - 34 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #11044395
MFR #49-66-6266

Mfr description
49-66-6266 SHOCKWAVE IMPACT DUTY 1/2"
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • Standard SAE Impact Socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.71/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    48 mm
  • Socket Size
    34 mm

Details

  • ASME Spec
    ASME Industry Standards
  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    045242582129
  • Material
    Forged Steel
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    045242582129
  • Warranty
    Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)