Motion
49-66-7025

MILWAUKEE TOOL
49-66-7025

3PC SHOCKWAVE™ Impact Duty™ 1/2" Drive Metric Deep 6 Point Socket Set
Mi Item #11044397
MFR #49-66-7025
Price$45.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7025

3PC SHOCKWAVE™ Impact Duty™ 1/2" Drive Metric Deep 6 Point Socket Set
Mi Item #11044397
MFR #49-66-7025

Mfr description
49-66-7025 3PC SHOCKWAVE IMPACT DUTY 1
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.86/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Sizes
    19 mm, 21 mm, 7 mm

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242598854
  • Material
    Forged Steel
  • Number of Sockets
    14 PC
  • Socket Points
    6 PT
  • UPC_NO
    045242598854
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)