Motion
2696-25
M18™ 5 Tool Combo Kit
MI ITEM #11044401
MFR #2696-25
List Price$886.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ 5 Tool Combo Kit
MI ITEM #11044401
MFR #2696-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$886.28/each for your price

Overview

Mfr description
2696-25 M18 5 TOOL COMBO KIT
  • Includes 5 Tools on the M18™ System
  • M18™ System delivers more torque, power, and a longer run-time
  • Part of the M18™ System, featuring 200+ solutions
  • 5 Power tools feature 4-pole frameless motors with a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
  • M18 drill driver (2606-20) delivers 0 RPM to 450 RPM/0 RPM to 1,800 RPM
  • M18 drill driver (2606-20) with RPM single sleeve ratcheting chuck is an all-metal 1/2 in. chuck that optimizes grip strength and reduces slippage
  • M18 Impact Driver delivers up to 2,750 RPM, 3,450 IPM and 1,500 in. lbs. of fastening torque for class-leading performance
  • M18 6-1/2 in. Circular Saw (2630-20) features heavy-duty Magnesium guards for maximum durability
  • M18 6-1/2 in. Circular Saw (2630-20) features an electronic brake that stops blade quickly
  • M18 Random Orbit Sander (2648-20) delivers 7,000-12,000 OPM Variable Speed with a 3/32" Orbit Diameter
  • M18 Random Orbit Sander (2648-20) includes a dust canister with filter and a universal hose adapter
  • M18 LED Flashlight (2735-20) provides 100 Lumens of TRUEVIEW High Definition Output

Specifications

  • Number Of Pieces
    5
  • Blade Changing
    Keyless
  • Collet Size
    1/2 in
  • Voltage
    18 V
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Color Finish
    Red/Black
  • Includes
    (1) 2606-20 1/2" Compact Drill/Driver, (1) 2656-20 1/4" Hex Impact Driver, (1) 6-1/2" 2630-20 Circular Saw, (1) 2648-20 Random Orbit Sander, (1) 2735-20 LED Worklight, (1) XC Battery Pack, (1) CP Battery Pack, (1) Battery Charger, (1) Contractor Bag
  • Manufacturer Upc Number
    045242596935
  • UPC_NO
    045242596935
  • Additional Details
    Drill/Driver, Impact Driver, Circular Saw, Random Orbit Sander, LED Worklight
  • Certification
    UL
  • Torque
    1500 in
  • Warranty
    5 Years (Tool), 3 Years (XC Battery), 2 Years (CP Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text