Motion
48-00-5542

MILWAUKEE TOOL
48-00-5542

12" 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade 5PK
MI ITEM #11044410
MFR #48-00-5542
Your Price$85.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5542

12" 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade 5PK
MI ITEM #11044410
MFR #48-00-5542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.26/each(List $98.05)

Overview

Mfr description
48-00-5542 12" 6 TPI THE WRECKER WITH C
  • 6TPI design for material versatility and fast demolition
  • Fang Tip™ design for rapid plunge cutting into wood
  • Carbide teeth for up to 50x Life of bi-metal blades
  • Ability to cut clean wood to thick metals Large gullets for easier debris removal

Specifications

  • Cutting Material
    Carbide
  • Blade Thickness
    0.05 in
  • Includes
    12" 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade 1PK
  • Manufacturer Upc Number
    045242568055
  • UPC_NO
    045242568055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought