Motion
49-22-4156

MILWAUKEE TOOL
49-22-4156

HOLE DOZER™ Plumbers Hole Saw Kit - 16PC
Mi Item #11044421
MFR #49-22-4156
Price$149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4156

HOLE DOZER™ Plumbers Hole Saw Kit - 16PC
Mi Item #11044421
MFR #49-22-4156

Mfr description
49-22-4156 HOLE DOZER PLUMBERS HOLE SAW
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • Customizable Hole Saw Case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $378.07)
USD$149.99/each

Specifications

Details

  • Includes
    (1) 1-1/2" Bi-Metal Hole Saw (49-56-9617), (1) 1-3/4" Bi-Metal Hole Saw (49-56-9621), (1) 2-1/4" Bi-Metal Hole Saw (49-56-9628), (1) 2-5/8" Bi-Metal Hole Saw (49-56-9633), (1) 3" Bi-Metal Hole Saw (49-56-9637), (1) 3-5/8" Bi-Metal Hole Saw (49-56-9642), (1) 4" Bi-Metal Hole Saw (49-56-9645), (1) 4-1/4" Bi-Metal Hole Saw (49-56-9647), (1) 4-5/8" Bi-Metal Hole Saw (49-56-0239), (1) Small Thread Arbor (49-56-7010), (1) Large Thread Arbor (49-56-9100), (4) Pilot Bit (49-56-8010), (1) Hex Key
  • Manufacturer Upc Number
    045242594658
  • Material
    Bi-Metal
  • Number of Hole Saws
    16
  • TPI/Number of Teeth
    3.5
  • UPC_NO
    045242594658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)