Overview
Mfr description
48-53-2680 5/8 IN. X 7-1/2 FT. ALL-PURPO
- Compatible with the M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable
- For 1-1/4" - 2" Drain Lines
- Not Compatible with M18 FUEL™ SWITCH PACK™ Sectional Drum Machine
- Industrial Steel Spring
- Interlocking Cable Connectors with Pin Key Release
- Steel Connectors
- Stainless Steel Release Pin and Spring
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)
- Carry maximum power to clogs at any distance
- Attachment heads sold separately
- Attachment Head Toolbox sold separately
- Pin Key sold separately
- Cable Containers Sold Separately
Specifications
- Manufacturer Upc Number045242593958
- UPC_NO045242593958
- Additional DetailsThe MILWAUKEE® Cables are constructed of industrial steel spring. The cable carries power through the end for maximum clog crushing force. These general pipe cleaner cables are compatible with the M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable. The attachment heads are sold separately.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data