Motion
48-62-6049

MILWAUKEE TOOL
48-62-6049

Rotary Hammer Drill Bit - Alloy Steel Material, SDS Plus Shank Shape, 0.3940 in Shank Dia, 0.3750 in Cutting Width, 7.0000 in OAL
Mi Item #11044435
MFR #48-62-6049
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-6049

Rotary Hammer Drill Bit - Alloy Steel Material, SDS Plus Shank Shape, 0.3940 in Shank Dia, 0.3750 in Cutting Width, 7.0000 in OAL
Mi Item #11044435
MFR #48-62-6049

Mfr description
48-62-6049 SDS-PLUS SLEDGE 3/8 IN. MORT
  • Milwaukee SLEDGE™ chisels stay sharper longer
  • Reinforced edges delivers maximum durability and reduced wear over the life of the chisel
  • Ideal for removing mortar between bricks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Cutting Width
    0.3750 in
  • Overall Length
    7.0000 in
  • Shank Diameter
    0.3940 in
  • Storage Dimension Height
    8.0000 in | 203.20 mm
  • Tip Size
    0.3750 in, 9.53 mm
  • Weight
    0.4 lbs, 0.181 kg

Details

  • Application
    Removing Mortar Between Horizontal And Vertical Bricks
  • Blade Material
    Steel
  • Chisel Type
    Mortar Knife
  • Manufacturer Catalog Number
    48-62-6049
  • Manufacturer Upc Number
    045242533428
  • Material
    Alloy Steel
  • Shank Shape
    SDS Plus
  • Strikable
    Yes
  • Tip Style
    Mortar Knife
  • UPC_NO
    045242533428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)