Motion
49-66-6504

MILWAUKEE TOOL
49-66-6504

Impact Socket - 1 in Socket Size, 1 in Drive, 6 PT, Standard Type
MI ITEM #11044438
MFR #49-66-6504
List Price$57.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6504

Impact Socket - 1 in Socket Size, 1 in Drive, 6 PT, Standard Type
MI ITEM #11044438
MFR #49-66-6504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.45/each for your price

Overview

Mfr description
49-66-6504 SHOCKWAVE IMPACT DUTY 1" DR
  • Optimized for use with 1" drive impact wrenches, and adapters
  • Standard SAE Impact Socket
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number
  • Meets ASME Industry Standards

Specifications

  • Chuck Size
    1 in
  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Color Finish
    Black
  • Socket Size
    1 in
  • Material
    Forged Steel
  • Socket Points
    6
  • Overall Length
    3.54 in
  • Shaft Style
    Straight
  • Manufacturer Upc Number
    045242584093
  • UPC_NO
    045242584093
  • Warranty
    Limited Lifetime
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought