Motion
48-53-3813

MILWAUKEE TOOL
48-53-3813

Funnel Auger 5/8" Sectional Cable
MI ITEM #11044441
MFR #48-53-3813
List Price$70.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-3813

Funnel Auger 5/8" Sectional Cable
MI ITEM #11044441
MFR #48-53-3813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.65/each for your price

Overview

Mfr description
48-53-3813 FUNNEL AUGER 5/8" SECTIONAL C
  • Designed to Retrieve Items in Drain Lines
  • Works with Milwaukee 5/8" Sectional Cable (48-53-3839)
  • For 1-1/4" - 2" Pipes
  • RUST GUARD™ Plating reduces corrosion
  • For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)
  • Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines
  • Steel Construction
  • Pin key sold separately
  • Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack)
  • Interlocking Cable Connectors with Pin Key Release
  • Attachment Head Toolbox sold separately

Specifications

  • Material
    Steel
  • Width
    1.2 in
  • Includes
    (1) Funnel Auger 5/8" Sectional Cable
  • Manufacturer Upc Number
    045242593989
  • UPC_NO
    045242593989
  • Additional Details
    Rust Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text