Motion
2818A-21
Specialty Tool - Reinforced Nylon Material, Red, Black Color
Mi Item #11044442
MFR #2818A-21
Price$6,060.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Tool - Reinforced Nylon Material, Red, Black Color
Mi Item #11044442
MFR #2818A-21

Mfr description
2818A-21 M18 FUEL SECTIONAL MACHINE WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,060.86/each

Specifications

Details

  • Battery Included
    Yes
  • Battery Type
    Lithium-ion
  • Color
    Black, Red
  • Cordless or Corded
    Cordless
  • Features
    Enclosed Cable Reels, No tool lubrication required, ONE-KEY Compatible, On-board pin key storage, POWERSTATETM Brushless Motor, REDLINK PLUSTM Intelligence, Tool-free cable size changes
  • Includes
    2.0000 in - 4.0000 in Head Attachment Kit, 7/8 in x 15' All Purpose Open Wind Sectional Cable, Carry Strap, Large Rear Guide Hose, M18 FUELTM Sectional Machine, M18TM REDLITHIUMTM HIGH OUTPUTTM HD12.0 Battery Pack, M18TM and M12TM Rapid Charger, Medium Cable Container
  • Material
    Reinforced Nylon
  • Motor Type
    Brushless
  • Number Of Pieces
    12
  • Tool Type
    Sectional Machine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)