Motion
48-00-5243

MILWAUKEE TOOL
48-00-5243

12 6 TPI WRECKER with Carbide Teeth SAWZALL Blad
MI ITEM #11044444
MFR #48-00-5243
Price$29.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5243

12 6 TPI WRECKER with Carbide Teeth SAWZALL Blad
MI ITEM #11044444
MFR #48-00-5243

Mfr description
48-00-5243 12" 6 TPI THE WRECKER WITH C
  • 6TPI design for material versatility and fast demolition
  • Fang Tip™ design for rapid plunge cutting into wood
  • Carbide teeth for up to 50x Life of bi-metal blades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.00/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Thickness
    0.0500 in
  • Width
    1.0000 in

Details

  • Cutting Material
    Carbide Tipped
  • Includes
    12" 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade 1PK
  • Manufacturer Upc Number
    045242568000
  • Material Cut
    Multi-Purpose
  • Number Of Pieces
    1
  • Number Of Teeth
    70
  • Progressive Blade Tooth Spacing
    Not Applicable
  • Tpi
    6
  • UPC_NO
    045242568000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)