Motion
48-40-4330

MILWAUKEE TOOL
48-40-4330

7 in. Aluminum Cutting Circular Saw Blade
MI ITEM #11044445
MFR #48-40-4330
List Price$94.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-4330

7 in. Aluminum Cutting Circular Saw Blade
MI ITEM #11044445
MFR #48-40-4330

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$94.94/each for your price

Overview

Mfr description
48-40-4330 7 IN. ALUMINUM CUTTING CIRCUL
  • Engineered with cobalt infused tungsten carbide to extend cutting life
  • Laser cut vibration dampening slots to minimize heat, sound and noise
  • Ideal for dry metal cutting
  • Cuts cooler for immediate handling and less down time
  • Designed to provide clean cutting and a burr-free finish

Specifications

  • Cutting Material
    Carbide
  • Blade Diameter
    7 in
  • Arbor Size
    1 in
  • Number Of Teeth
    54
  • Diamond Arbor
    No
  • Max Rpm
    4500 rpm
  • Tooth Form
    Alternate Top Bevel
  • Additional Details
    Expansion Slots, Vibration Dampening Technology
  • Includes
    (1) Circular Saw Blade
  • Manufacturer Upc Number
    045242569083
  • UPC_NO
    045242569083
  • Weight
    0.73 lb
  • Width
    0.05 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text