Overview
Mfr description
49-25-1241 MILWAUKEE OPEN-LOK 2-1/2" TI
- Universal Open-Lok™ Anchor For Quick Blade Changes
- Bi-Metal For Up to 15X Longer Life vs High Carbon Steel Blades
- Titanium Enhanced to Extend Blade Life
- Ideal for detail cuts in wood & nails, PVC and drywall
Specifications
- Includes2-1/2" TITANIUM ENHANCED BI-METAL MULTI-MATERIAL BLADE 1PK
- Manufacturer Upc Number045242570997
- UPC_NO045242570997
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data