Motion
2978-22
M18™ FORCE LOGIC™ 6T Linear Utility Crimper Kit w/ Snub Nose Jaw
MI ITEM #11044460
MFR #2978-22
List Price$5,300.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ FORCE LOGIC™ 6T Linear Utility Crimper Kit w/ Snub Nose Jaw
MI ITEM #11044460
MFR #2978-22

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5,300.55/each for your price

Overview

Mfr description
2978-22 M18 FORCE LOGIC 6T LINEAR UTIL
  • Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
  • Optimized Grip for Best Balance and Easiest Set-Up
  • Predictive Force Monitoring (PFM™) with Auto Complete Ensures Full Pressure
  • Fastest Crimp Times in All Elements
  • Inline design and 340deg head rotation for easy access in tight spaces
  • Easy to reach dual electronic release buttons enable easy activation for right and left handed users
  • Unmatched control and ultimate versatility in any orientation and across multiple applications
  • Eight interchangeable jaws deliver versatility to tackle a variety of jobs with a single tool
  • Compatible with all industry standard W-Style dies
  • Unmatched reliability with completely sealed electronics that keep dirt, dust and moisture out
  • Hydraulic system optimized for consistent performance from -4 to 140F Instant verification of a successful cycle with Green LED
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • Records & stores every crimp made for profession report building through ONE-KEY™
  • Compatible with the entire M18™ System

Specifications

  • Material
    Reinforced Nylon
  • Crimping Capacity
    8 AWG to 600 kcmil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text