Motion
49-66-6362

MILWAUKEE TOOL
49-66-6362

Impact Socket - 24 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #11044463
MFR #49-66-6362
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6362

Impact Socket - 24 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #11044463
MFR #49-66-6362

Mfr description
49-66-6362 SHOCKWAVE IMPACT DUTY 3/4"
  • Optimized for use with 3/4" drive impact wrenches, and adapters
  • Standard Metric Impact Socket
  • Stamped and ink filled diameter markings for wear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.08/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.0899 in
  • Socket Size
    24 mm

Details

  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    045242583317
  • Material
    Forged Steel
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    045242583317

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)