Overview
Mfr description
47-53-2873 LARGE REAR GUIDE HOSE FOR M18
- 6' 9" Rear Guide Hose
- For Use with M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable
- Designed for 5/8" x 7.5' Sectional Cable
- Encloses the spinning cable to help protect and keep work area clean
- Straps allow for easy transportation and storage
- Tool-free quick connect to machine
- Machine sold separately
- Cable sold separately
Specifications
- Manufacturer Upc Number045242593910
- UPC_NO045242593910
- Additional DetailsThe MILWAUKEE® Large Rear Guide Hose is designed for the M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable. The rear guide hose contains the free-spinning cable off the back of the machine. This design protects and keeps the work area clean. The 12' 10" hose features a tool-free, quick connection to easily connect the hose to the machine.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data