Motion
49-66-6242

MILWAUKEE TOOL
49-66-6242

Impact Socket - 10 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #11044484
MFR #49-66-6242
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6242

Impact Socket - 10 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #11044484
MFR #49-66-6242

Mfr description
49-66-6242 SHOCKWAVE IMPACT DUTY 1/2"
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • Standard SAE Impact Socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.92/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    10 mm

Details

  • ASME Spec
    ASME Industry Standards
  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    045242581887
  • Material
    Forged Steel
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    045242581887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)