Motion
48-22-1524D

MILWAUKEE TOOL
48-22-1524D

2 PK FASTBACK™ Camo Folding Knife/Folding Utility Knife Set
MI ITEM #11044487
MFR #48-22-1524D
Price$35.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1524D

2 PK FASTBACK™ Camo Folding Knife/Folding Utility Knife Set
MI ITEM #11044487
MFR #48-22-1524D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.98/each

Specifications

Dimensions

  • Blade Length
    2.95 in
  • Blade Thickness
    0.12 in
  • Handle Length
    4.65 in
  • Overall Length
    7.5 in

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Drop Point
  • Color
    Camo
  • Handle Material
    Plastic
  • Handle Type
    Folding
  • Includes
    (1) Folding Knife
  • Lockable
    Yes
  • Manufacturer Upc Number
    045242601882
  • Number Of Blades
    1
  • Recommended Safety Equipment
    Gloves, Safety Glasses
  • Retractable Blade
    No
  • UPC_NO
    045242601882

Overview

Mfr description
48-22-1524D 2 PK FASTBACK CAMO FOLDING
  • Both Folding Knives Feature Press and Flip Openings
  • Camo Folding Knife's Stainless Steel Blade Stays Sharp
  • Folding Utility Knife Has Quick Change: Tool Free Blade Change
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Tether Ready Lanyard Hole
  • Camo Folding Knife (48-22-1524): Stainless Steel Blade Stays Sharp
  • Camo Folding Knife (48-22-1524): Liner Lock Secures Blade
  • Camo Folding Knife (48-22-1524): Drop Point Blade
  • Folding Utility Knife (48-22-1501): Quick Change: Tool Free Blade Change
  • Folding Utility Knife (48-22-1501): Metal Body
  • Folding Utility Knife (48-22-1501): Integrated Gut Hook & Wire Stripper
  • Folding Utility Knife (48-22-1501): Blade Holder Designed for Scoring
  • Folding Utility Knife (48-22-1501): Metal Extension to Prevent Accidental Blade Removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought