Motion
49-66-7013

MILWAUKEE TOOL
49-66-7013

14PC SHOCKWAVE™ Impact Duty™ 1/2" Drive Metric Standard 6 Point Socket Set
Mi Item #11044495
MFR #49-66-7013
Price$117.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7013

14PC SHOCKWAVE™ Impact Duty™ 1/2" Drive Metric Standard 6 Point Socket Set
Mi Item #11044495
MFR #49-66-7013

Mfr description
49-66-7013 14PC SHOCKWAVE IMPACT DUTY
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.35/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    27 mm
  • Min Size
    10 mm
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 26 mm, 27 mm

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242582556
  • Material
    Forged Steel
  • Number Of Pieces
    14
  • Number of Sockets
    14 PC
  • Socket Points
    6 PT
  • UPC_NO
    045242582556
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)