Motion
49-66-6215

MILWAUKEE TOOL
49-66-6215

Impact Socket - 1-5/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #11044503
MFR #49-66-6215
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6215

Impact Socket - 1-5/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type
MI ITEM #11044503
MFR #49-66-6215

Mfr description
49-66-6215 SHOCKWAVE IMPACT DUTY 1/2"
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Drive Size
    1/2 in
  • Overall Length
    1.89 in
  • Socket Size
    1-5/16 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242581610
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Shaft Style
    Straight
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    045242581610
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)