Overview
Mfr description
2978-22K M18 FORCE LOGIC 6T LINEAR UTI
- Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
- Optimized Grip for Best Balance and Easiest Set-Up
- Predictive Force Monitoring (PFM™) with Auto Complete Ensures Full Pressure
- Fastest Crimp Times in All Elements
- Inline design and 340deg head rotation for easy access in tight spaces
- Easy to reach dual electronic release buttons enable easy activation for right and left handed users
- Unmatched control and ultimate versatility in any orientation and across multiple applications
- Eight interchangeable jaws deliver versatility to tackle a variety of jobs with a single tool
- Compatible with all industry standard W-Style dies
- Unmatched reliability with completely sealed electronics that keep dirt, dust and moisture out
- Hydraulic system optimized for consistent performance from -4 to 140F Instant verification of a successful cycle with Green LED
- Pre-crimp battery check automatically ensures enough charge to complete each crimp
- Records & stores every crimp made for profession report building through ONE-KEY™
- Compatible with the entire M18™ System
Specifications
- MaterialReinforced Nylon
- Crimping Capacity8 AWG to 600 kcmil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data