Motion
49-66-7020

MILWAUKEE TOOL
49-66-7020

SHOCKWAVE Impact Duty™ Socket Set - Impact, 6 Socket Points, 3/4 in Drive Size, Number of Sockets: 8
Mi Item #11044517
MFR #49-66-7020
Price$234.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7020

SHOCKWAVE Impact Duty™ Socket Set - Impact, 6 Socket Points, 3/4 in Drive Size, Number of Sockets: 8
Mi Item #11044517
MFR #49-66-7020

Mfr description
49-66-7020 8PC SHOCKWAVE IMPACT DUTY 3
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.39/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    38 mm
  • Min Size
    26 mm
  • Socket Sizes
    26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm

Details

  • Container Type
    Plastic Case
  • Finish Coating
    Black Phosphate
  • Manufacturer Upc Number
    045242584048
  • Material
    Forged Steel
  • Number Of Pieces
    8
  • Number of Sockets
    8 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    045242584048
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)