Motion
48-20-7954

MILWAUKEE TOOL
48-20-7954

SDS-PLUS 4CT MX4™ 3/8 in. X 10 in. X 12 in.
MI ITEM #11044519
MFR #48-20-7954
Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7954

SDS-PLUS 4CT MX4™ 3/8 in. X 10 in. X 12 in.
MI ITEM #11044519
MFR #48-20-7954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.92/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Flute Length
    10 in
  • Overall Length  
    12 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS-PLUS 4CT MX4™ 3/8" X 10" X 12"
  • Manufacturer Upc Number
    045242542413
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242542413

Overview

Mfr description
48-20-7954 SDS-PLUS 4CT MX4 3/8 IN. X 1
  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
  • Variable flutes remove dust faster reducing heat & delivering up to 20% more holes per battery charge
  • German Made
  • Meets ANSI B212.15 to fit common anchors
  • Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
  • Ideal for concrete with rebar and masonry
  • Fits all SDS-Plus rotary hammers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought