Motion
49-66-7018

MILWAUKEE TOOL
49-66-7018

SHOCKWAVE Impact Duty™ Socket Set - Impact, 6 Socket Points, 3/4 in Drive Size, Number of Sockets: 8
Mi Item #11044525
MFR #49-66-7018
Price$276.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7018

SHOCKWAVE Impact Duty™ Socket Set - Impact, 6 Socket Points, 3/4 in Drive Size, Number of Sockets: 8
Mi Item #11044525
MFR #49-66-7018

Mfr description
49-66-7018 8PC SHOCKWAVE IMPACT DUTY 3
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.43/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    1-1/2 in
  • Min Size
    1 in
  • Socket Sizes
    1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 11/16 in

Details

  • Container Type
    Plastic Case
  • Finish Coating
    Black Phosphate
  • Material
    Forged Steel
  • Number Of Pieces
    8
  • Number of Sockets
    29 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    045242584024
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)