Motion
47-53-2869

MILWAUKEE TOOL
47-53-2869

Small Cable Container For Sectional Cable
MI ITEM #11044526
MFR #47-53-2869
Price$156.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
47-53-2869

Small Cable Container For Sectional Cable
MI ITEM #11044526
MFR #47-53-2869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.24/each

Specifications

Dimensions

  • Length
    19 in
  • Weight
    4 lb

Details

  • Color
    Black
  • Includes
    (1) Cable Container
  • Manufacturer Upc Number
    045242593941
  • Material
    Plastic
  • UPC_NO
    045242593941

Overview

Mfr description
47-53-2869 SMALL CABLE CONTAINER FOR SEC
  • Container Capacity: (9) 5/8" x 15" Sections, 67.5 ft Total Length
  • Enclosed Cable Container Contains the Mess
  • Drainage Port Allows All Unwanted Liquid to Escape
  • For use with Milwaukee or other professional sectional drain cleaning cables
  • Ensures easy transportation of sectional cables
  • Cable container weight: 6lbs (without cable)
  • Ergonomic handle for most comfortable transportation
  • Drainage port to remove unwated liquid
  • Cable sold separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought