Motion
2532-20
M12 FUEL ProPEX Expander w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads
MI ITEM #11044531
MFR #2532-20
Your Price$889.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL ProPEX Expander w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads
MI ITEM #11044531
MFR #2532-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$889.58/each(List $1,067.50)

Overview

Mfr description
2532-20 M12 FUEL PROPEX EXPANDER W/ 1/2
  • Compatible with all M12 batteries
  • Auto-rotating mechanism provides quick, uniform expansions
  • Fastest 3/8 in. to 1 in. expansions for up to 35 percent faster connections
  • ProPEX Expander Heads with RAPID SEAL for up to 65% faster sealing at 45 Degrees
  • Extended Dual Actuating trigger for easy reach in confined spaces
  • Compact, right angle design for one-handed use
  • All-metal gears and integrated metal frame for maximum jobsite durability

Specifications

  • Length
    7.2800 in
  • UPC_NO
    045242559770

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought