Motion
2836-21
M18 FUEL™ Oscillating Multi-Tool Kit
Mi Item #11044542
MFR #2836-21
Price$279.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ Oscillating Multi-Tool Kit
Mi Item #11044542
MFR #2836-21

Mfr description
2836-21 M18 FUEL OSCILLATING MULTI-TOOL
  • Fastest Cuts, Power for Demolition, Lowest Full Tool Vibration
  • 4.2 Degree Oscillation Angle with 10,000-20,000 OPM Cut Speed
  • Part of the M18™ System, with over 200+ Cordless Solutions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $749.98)
USD$279.00/each

Specifications

Dimensions

  • Weight
    2.58 lb

Details

  • Includes
    (1) Oscillating Multi-Tool, (1) M18 XC5.0ah Battery, (1) M18 Charger, (1) Wood Cutting Blade, (1) Sanding Pad, (5) Sanding Sheets, (1) Contractor Bag
  • Manufacturer Upc Number
    045242561650
  • UPC_NO
    045242561650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)