Motion
48-17-6005

MILWAUKEE TOOL
48-17-6005

Core Drill 1-1/4 F - 5/8 in. M Bit Adapter
Mi Item #11044545
MFR #48-17-6005
Price$108.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-17-6005

Core Drill 1-1/4 F - 5/8 in. M Bit Adapter
Mi Item #11044545
MFR #48-17-6005

Mfr description
48-17-6005 CORE DRILL 1-1/4 F - 5/8 IN.
  • 1-1/4 F - 5/8 in. M bit adapter
  • For Use with 5/8 in. to 11 style bits
  • For use with the MX FUEL™ handheld core drill
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.84/each

Specifications

Dimensions

  • Adapter Shank Size
    1 1/4 in

Details

  • Chuck Style
    Threaded
  • Color Finish
    Black
  • Manufacturer Upc Number
    045242504367
  • Material
    Steel
  • Model Comp
    MX FUEL™ Handheld Core Drill (MXF301)
  • Quick Change
    No
  • UPC_NO
    045242504367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)