Motion
2529-20
2529-20 Milwaukee - M12 FUEL Compact Band Saw
MI ITEM #11044552
MFR #2529-20
Price$269.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2529-20 Milwaukee - M12 FUEL Compact Band Saw
MI ITEM #11044552
MFR #2529-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$269.00/each(Market/List $325.66)

Specifications

Details

  • Additional Details
    The MILWAUKEE M12 FUEL Compact Band Saw utilizes a POWERSTATE Brushless Motor and Constant Power Technology, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12 Sub-Compact Band Saw. The improved performance, lightweight design, one-handed capability, and increased capacity enhance productivity while lowering fatigue. The compact, portable band saw is equipped with Jobsite Armor Technology, a proprietary composite material to better protect it from drops and debris and crush zone barriers that absorb impacts. A variable speed trigger and an LED work light provide maximum control. An integrated rafter hook allows for easy storage in-between cuts. The M12 FUEL Compact Band Saw is also compatible with the band saw reamer attachment (49-90-2029, sold separately), which easily attaches to the back of the tool, providing the ability to cut and ream with the same tool. One 12/14 TPI Extreme Metal Blade is included.
  • Number Of Pieces
    2

Overview

Mfr description
2529-20 M12 FUEL COMPACT BAND SAW BARE
  • Lightest Compact Band Saw
  • 2-1/2" X 2-1/2" Cut Capacity
  • Fully compatible with the M12 System, featuring over 100 tools
  • Integrated rafter hook for easy storage
  • Built-In LED Work Light
  • Variable Speed Trigger
  • Compact and Lightweight Design
  • POWERSTATE Brushless Motor delivers longer life and higher performance
  • Jobsite Armor Provides Long-Lasting Durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought