Motion
49-66-7015

MILWAUKEE TOOL
49-66-7015

SHOCKWAVE Impact Duty™ Socket Set - Impact, 6 Socket Points, 1/2 in Drive Size, Number of Sockets: 29
Mi Item #11044554
MFR #49-66-7015
Price$289.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7015

SHOCKWAVE Impact Duty™ Socket Set - Impact, 6 Socket Points, 1/2 in Drive Size, Number of Sockets: 29
Mi Item #11044554
MFR #49-66-7015

Mfr description
49-66-7015 29PC SHOCKWAVE IMPACT DUTY
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.97/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    36 mm
  • Min Size
    8 mm
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 8 mm, 9 mm

Details

  • Container Type
    Plastic Case
  • Finish Coating
    Black Phosphate
  • Manufacturer Upc Number
    045242582570
  • Material
    Forged Steel
  • Number Of Pieces
    29
  • Number of Sockets
    14 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    045242582570
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)