Motion
MLIBM78
Milwaukee® 78" Magnetic I-Beam Level
Mi Item #11044555
MFR #MLIBM78
Price$141.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Milwaukee® 78" Magnetic I-Beam Level
Mi Item #11044555
MFR #MLIBM78

Mfr description
MLIBM78 MILWAUKEE 78" MAGNETIC I-BEAM LE
  • Easily set a pitch of 1 or 2-degrees
  • Provides accuracy within .0005 in./in. in all working positions
  • Strong magnetic edge for reliable hold on metal surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.53/each

Specifications

Dimensions

  • Height
    2.25 in
  • Length
    78 in
  • Width
    1 in

Details

  • Accuracy
    0.0005"
  • Color
    Red/ Black
  • Level Type
    I-Beam
  • Manufacturer Upc Number
    045242506354
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242506354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)