Motion
48-22-1511

MILWAUKEE TOOL
48-22-1511

Utility Knife - 2.4 in Blade Length, Bi-Metal Blade Material, 4.75 in Handle length, Glass Filled Nylon Handel Material
MI ITEM #11044569
MFR #48-22-1511
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1511

Utility Knife - 2.4 in Blade Length, Bi-Metal Blade Material, 4.75 in Handle length, Glass Filled Nylon Handel Material
MI ITEM #11044569
MFR #48-22-1511

Mfr description
48-22-1511 COMPACT SIDE SLIDE UTILITY KN
  • Metal Body
  • Blade locks in 3 different positions
  • Strong
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.84/each

Specifications

Dimensions

  • Blade Length
    2.4 in
  • Handle Length
    4.75 in
  • Overall Length
    5.25 in
  • Weight
    1 lbs

Details

  • Blade Material
    Bi-Metal
  • Blade Type
    Straight
  • Color
    Red
  • Handle Material
    Glass Filled Nylon
  • Handle Type
    Ergonomic
  • Includes
    (1) Compact Utility Knife
  • Lockable
    Yes
  • Manufacturer Upc Number
    045242534449
  • Number Of Blades
    1
  • Recommended Safety Equipment
    Safety Glasses, Cut Protection Gloves
  • Retractable Blade
    Yes
  • UPC_NO
    045242534449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)