Motion
49-22-4170

MILWAUKEE TOOL
49-22-4170

HOLE DOZER™ Bi-Metal Hole Saw Kit - 20PC
MI ITEM #11044577
MFR #49-22-4170
Price$314.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4170

HOLE DOZER™ Bi-Metal Hole Saw Kit - 20PC
MI ITEM #11044577
MFR #49-22-4170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.71/each

Specifications

Details

  • Includes
    (1) 3/4" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9605) , (1) 7/8" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9607), (1) 1-1/8" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9611), (1) 1-1/2" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9617), (1) 2" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9624), (1) 2-1/8" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9626), (1) 2-1/4" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9628), (1) 2-1/2" HOLE DOZER™ Bi-Metal Hole Saw (49-56-9631), (1) Large Thread Arbor (49-56-9100), (1) Small Thread Arbor (49-56-7010), (1) Pilot Bits (49-56-8010)
  • Manufacturer Upc Number
    045242538911
  • Material
    Bi-Metal
  • Number of Hole Saws
    20
  • TPI/Number of Teeth
    3.5
  • UPC_NO
    045242538911

Overview

Mfr description
49-22-4170 HOLE DOZER BI-METAL HOLE SAW
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • Customizable Hole Saw Case
  • All-Access Slots for Easy Plug Removal
  • Thermoset Coating for Faster Cutting
  • Interchangeable Pegs Allow for Customizeable Kit Configurations
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Removable Accessory Box Offers Additional Customization Options
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought