Motion
48-20-7912

MILWAUKEE TOOL
48-20-7912

SDS-PLUS 4CT MX4™ 3/16 in. X 6 in. X 8 in.
Mi Item #11044579
MFR #48-20-7912
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7912

SDS-PLUS 4CT MX4™ 3/16 in. X 6 in. X 8 in.
Mi Item #11044579
MFR #48-20-7912

Mfr description
48-20-7912 SDS-PLUS 4CT MX4 3/16 IN. X
  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.13/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Flute Length
    6 in
  • Overall Length  
    8 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS-PLUS 4CT MX4™ 3/16" X 6" X 8"
  • Manufacturer Upc Number
    045242542376
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242542376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)