Motion
48-35-1311

MILWAUKEE TOOL
48-35-1311

360 Laser Bracket
Mi Item #11044583
MFR #48-35-1311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-35-1311

360 Laser Bracket
Mi Item #11044583
MFR #48-35-1311

Mfr description
48-35-1311 360 LASER BRACKET
  • Multi-Plane Rotational Adjustment
  • Micro Control: Precise Vertical Alignment
  • Maximum Strength Amplified Rare Earth Magnets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5.7000 in
  • Thickness
    5.2000 in
  • Weight
    1.00 lbs
  • Width
    3.4000 in

Details

  • Manufacturer Upc Number
    045242568444
  • Material
    Reinforced Nylon
  • Minimum Order Quantity
    1
  • UPC_NO
    045242568444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)