Motion
49-66-6731

MILWAUKEE TOOL
49-66-6731

Impact Socket - 3/4 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Finish Finish
Mi Item #11044584
MFR #49-66-6731
Price$50.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6731

Impact Socket - 3/4 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Finish Finish
Mi Item #11044584
MFR #49-66-6731

Mfr description
49-66-6731 SHOCKWAVE IMPACT DUTY 1" DR
  • Optimized for use with 1" drive impact wrenches
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.26/each

Specifications

Dimensions

  • Chuck Size
    1 in
  • Drive Size
    1 in
  • Overall Length
    2.76 in
  • Socket Size
    3/4 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black Finish
  • Manufacturer Upc Number
    045242585618
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Shaft Style
    Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    045242585618
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)