Motion
49-66-6117

MILWAUKEE TOOL
49-66-6117

Impact Socket - 5/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type
Mi Item #11044589
MFR #49-66-6117
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6117

Impact Socket - 5/16 in Socket Size, 3/8 in Drive, 6 PT, Deep Type
Mi Item #11044589
MFR #49-66-6117

Mfr description
49-66-6117 SHOCKWAVE IMPACT DUTY 3/8"
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.18/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drive Size
    3/8 in
  • Overall Length
    2.56 in
  • Socket Size
    5/16 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242580743
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Shaft Style
    Straight
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    045242580743
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)