Motion
48-22-4204

MILWAUKEE TOOL
48-22-4204

48-22-4204
MI ITEM #11044591
MFR #48-22-4204
Price$45.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-4204

48-22-4204
MI ITEM #11044591
MFR #48-22-4204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.78/each

Specifications

Dimensions

  • Tube Diameter Range
    0-1 in
  • Weight
    1.0 lb

Details

  • Color Finish
    Red
  • Cutter Design
    Plier
  • Manufacturer Upc Number
    045242569632
  • Material
    Metal
  • Ratcheting
    No
  • Release Type
    Quick Release
  • Replaceable Or Fixed Blade
    Replaceable Blade
  • UPC_NO
    045242569632
  • Warranty
    Limited Lifetime

Overview

Mfr description
48-22-4204 PEX & TUBING CUTTER
  • Straighter, Cleaner Cuts
  • Double Ground V-Shaped Blade for Clean Cuts
  • Easy One-Handed Locking Mechanism
  • All Metal Core
  • Double Ground V-Shaped Blade - For cleaner cuts on 1" Tubing (Patent Pending)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought